BAHCO

BAHCO STIFTFREES CYL.R.C0313M03 HM

  • ERIKS:23152328
  • Manufacturer:7311518100636
Image 1
Save to list

€24.68/ pieceexcl. VAT

€29.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm