BAHCO

BAHCO STIFTFREES CYL.A1625M08XE HM

  • ERIKS:23152325
  • Manufacturer:7311518182021
Image 1
Save to list

€129.79/ pieceexcl. VAT

€157.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
16 mm