BAHCO

BAHCO STIFTFREES CYL.A1625M08 HM

  • ERIKS:23152322
  • Manufacturer:7311518100568
Image 1
Save to list

€112.97/ pieceexcl. VAT

€136.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
16 mm