BAHCO

BAHCO STIFTFREES CYL.A1225M06X HM

  • ERIKS:23152314
  • Manufacturer:7311518023973
Image 1
Save to list

€95.17/ pieceexcl. VAT

€115.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
12 mm