BAHCO

BAHCO STIFTFREES CYL.A1020M06E HM

  • ERIKS:23152304
  • Manufacturer:7311518023898
Image 1
Save to list

€82.91/ pieceexcl. VAT

€100.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm