BAHCO

BAHCO STIFTFREES CYL.A0820M06E HM

  • ERIKS:23152299
  • Manufacturer:7311518023829
Image 1
Save to list

€72.58/ pieceexcl. VAT

€87.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
8 mm