BAHCO

BAHCO STIFTFREES CYL.A0616M06XE HM

  • ERIKS:23152293
  • Manufacturer:7311518181468
Image 1
Save to list

€48.95/ pieceexcl. VAT

€59.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
16 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
6 mm