

€44.47/ pieceexcl. VAT
€53.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 16 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 6 mm |
Total length | 50 mm |
Head diameter | 6 mm |