BAHCO

BAHCO STIFTFREES CYL.A0313M03X HM

  • ERIKS:23152282
  • Manufacturer:7311518182038
Image 1
Save to list

€25.65/ pieceexcl. VAT

€31.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm