BAHCO

BAHCO STIFTFREES CYL. 1225M08X HM

  • ERIKS:23152074
  • Manufacturer:7311518187989
Image 1
Save to list

€95.17/ pieceexcl. VAT

€115.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
12 mm