BAHCO

BAHCO STIFTFREES CONISCH 90GR. 16 MM K1612M06

  • ERIKS:11871446
  • Manufacturer:7311518193959
Image 1
Image 2
Image 1
Image 2
Save to list

€95.98/ pieceexcl. VAT

€116.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
12 mm
Shape
Conical pointed shap countersunk 90° KSJ
Shaft Diameter
6 mm
Total length
52 mm
Head diameter
16 mm