BAHCO

BAHCO STIFTFREES CON90 K0602M06 HM

  • ERIKS:23152496
  • Manufacturer:7311518036652
Image 1
Image 2
Image 1
Image 2
Save to list

€55.85/ pieceexcl. VAT

€67.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
2 mm
Shape
Conical pointed shap countersunk 90° KSJ
Shaft Diameter
6 mm
Total length
55 mm
Head diameter
6 mm