BAHCO

BAHCO STIFTFREES CON60 J1616M06 HM

  • ERIKS:23152492
  • Manufacturer:7311518187439
Image 1
Save to list

€107.88/ pieceexcl. VAT

€130.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
16 mm
Shape
Conical pointed shap countersunk 60° KSJ
Shaft Diameter
6 mm
Total length
56 mm
Head diameter
16 mm