BAHCO

BAHCO STIFTFREES CON60 J1010M06 HM

  • ERIKS:23152489
  • Manufacturer:7311518172473
Image 1
Save to list

€65.78/ pieceexcl. VAT

€79.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
10 mm
Shape
Conical pointed shap countersunk 60° KSJ
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
10 mm