

€55.85/ pieceexcl. VAT
€67.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 4 mm |
Shape | Conical pointed shap countersunk 60° KSJ |
Shaft Diameter | 6 mm |
Total length | 55 mm |
Head diameter | 6 mm |