BAHCO

BAHCO STIFTFREES CON. RONDE KOP 16MM L1630M06

  • ERIKS:11871345
  • Manufacturer:7311518192914
Image 1
Save to list

€117.19/ pieceexcl. VAT

€141.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
30 mm
Shape
Conical shape with radius end KEL
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
16 mm