BAHCO

BAHCO STIFTFREES BOOMS.G1625M06 HM

  • ERIKS:23152469
  • Manufacturer:7311518192648
Image 1
Save to list

€131.15/ pieceexcl. VAT

€158.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
16 mm