BAHCO

BAHCO STIFTFREES BOOMS.G1020M06X HM

  • ERIKS:23152458
  • Manufacturer:7311518036232
Image 1
Save to list

€86.95/ pieceexcl. VAT

€105.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm