BAHCO

BAHCO STIFTFREES BOOMS.G0820M06X HM

  • ERIKS:23152453
  • Manufacturer:7311518036188
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
8 mm