BAHCO

BAHCO STIFTFREES BOOMS.G0618M06X HM

  • ERIKS:23152448
  • Manufacturer:7311518036133
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
18 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
6 mm