BAHCO

BAHCO STIFTFREES BOOMR.F0618M06 HM

  • ERIKS:23152098
  • Manufacturer:7311518035792
Image 1
Save to list

€60.58/ pieceexcl. VAT

€73.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
18 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
6 mm