

€51.36/ pieceexcl. VAT
€62.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 13 mm |
Shape | Tree shape with radius end RBF |
Shaft Diameter | 3 mm |
Total length | 48 mm |
Head diameter | 6 mm |