BAHCO

BAHCO STIFTFREES BOL D1614M08 HM

  • ERIKS:23152093
  • Manufacturer:7311518035389
Image 1
Save to list

€95.17/ pieceexcl. VAT

€115.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
14 mm
Shape
Spherical shape D
Shaft Diameter
8 mm
Total length
54 mm
Head diameter
16 mm