BAHCO

BAHCO STIFTFREES BOL D1211AL08 HM

  • ERIKS:23152374
  • Manufacturer:7311518181840
Image 1
Save to list

€81.46/ pieceexcl. VAT

€98.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
11 mm
Shape
Spherical shape D
Shaft Diameter
8 mm
Total length
62 mm
Head diameter
12 mm