BAHCO

BAHCO STIFTFREES BOL D1009M06X HM

  • ERIKS:23152372
  • Manufacturer:7311518035297
Image 1
Save to list

€51.01/ pieceexcl. VAT

€61.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
9 mm
Shape
Spherical shape D
Shaft Diameter
6 mm
Total length
49 mm
Head diameter
10 mm