BAHCO

BAHCO STIFTFREES BOL D0606M06X HM

  • ERIKS:23152364
  • Manufacturer:7311518101008
Image 1
Save to list

€52.38/ pieceexcl. VAT

€63.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
6 mm
Shape
Spherical shape D
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
6 mm