BAHCO

BAHCO STIFTFREES BOL D0605M03X HM

  • ERIKS:23152361
  • Manufacturer:7311518197896
Image 1
Save to list

€47.92/ pieceexcl. VAT

€57.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
5 mm
Shape
Spherical shape D
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
6 mm