BAHCO

BAHCO STEEKBEITEL 6mm 1031-6

  • ERIKS:23082498
  • Manufacturer:7314150025428
Image 1
Save to list

€21.82/ pieceexcl. VAT

€26.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
6 mm
Weight
100 g
Blade length
140 mm