BAHCO

BAHCO STEEKBEITEL 40mm H.HECHT 425

  • ERIKS:23082568
  • Manufacturer:7311518017781
Image 1
Save to list

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
40 mm
Weight
330 g
Blade length
140 mm