BAHCO

BAHCO STEEKBEITEL 35mm H.HECHT 425

  • ERIKS:23082565
  • Manufacturer:7311518017774
Image 1
Save to list

€23.96/ pieceexcl. VAT

€28.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
35 mm
Blade length
140 mm
Weight
300 g