BAHCO

BAHCO STEEKBEITEL 30mm 1031-30

  • ERIKS:23082543
  • Manufacturer:7314150025534
Image 1
Save to list

€28.43/ pieceexcl. VAT

€34.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
30 mm
Blade length
140 mm
Weight
220 g