BAHCO

BAHCO STEEKBEITEL 28mm 1031-28

  • ERIKS:23082542
  • Manufacturer:7314150025527
Image 1
Save to list

€28.43/ pieceexcl. VAT

€34.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
28 mm
Blade length
140 mm
Weight
210 g