BAHCO

BAHCO STEEKBEITEL 25mm 1031-25

  • ERIKS:23082541
  • Manufacturer:7314150025510
Image 1
Save to list

€23.84/ pieceexcl. VAT

€28.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
25 mm
Weight
200 g
Blade length
140 mm