BAHCO

BAHCO STEEKBEITEL 20mm 1031-20

  • ERIKS:23082539
  • Manufacturer:7314150025497
Image 1
Save to list

€23.12/ pieceexcl. VAT

€27.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
20 mm
Weight
160 g
Blade length
140 mm