BAHCO

BAHCO STEEKBEITEL 16mm 1031-16

  • ERIKS:23082502
  • Manufacturer:7314150025473
Image 1
Save to list

€22.73/ pieceexcl. VAT

€27.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
16 mm
Blade length
140 mm
Weight
140 g