BAHCO

BAHCO STEEKBEITEL 12mm H.HECHT 425

  • ERIKS:23082555
  • Manufacturer:7311518004620
Image 1
Save to list

€17.46/ pieceexcl. VAT

€21.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
12 mm
Weight
114 g
Blade length
140 mm