BAHCO

BAHCO STEEKBEITEL 10mm 1031-10

  • ERIKS:23082500
  • Manufacturer:7314150025442
Image 1
Save to list

€22.73/ pieceexcl. VAT

€27.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
10 mm
Blade length
140 mm
Weight
115 g