

€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SR_MM |
Type | Stainless Steel Ruler |
Material | Stainless steel |
Length | 0.2 m |
Width | 19 mm |
Scaling in mm | Yes |
Scaling in inch | Yes |
Weight | 19 g |
Weight | 19 |