BAHCO

BAHCO Spiral drill Roll forged diameter 4.2 mm HSS length 75 mm cutting depth 43 mm DIN 338

  • ERIKS:23093499
  • Manufacturer:7311518031930
Image 1
Type 441
High-speed steel drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel.
Rolled flute. Manufactured to DIN 338. Size range 1 to 14 mm.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Cutting length
43 mm
Total length
75 mm
Model
Roll forged
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Material
HSS