

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Diameter | 3.3 mm |
Cutting length | 36 mm |
Total length | 65 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Material | HSS |