






€196.27/ pieceexcl. VAT
€237.49incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Socket and Round Head Ratchet Set |
Set version | Extension bar, 1/2", 125 mm,extension bar, 1/2", 250 mm,adaptor, F 1/2" to M 3/8",1/2" universal joint,1/2" socket hex 10 mm,1/2" socket hex 11 mm,1/2" socket hex 12 mm,1/2" socket hex 13 mm,1/2" socket h |
Total number of tools | 21 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.07 kg |
Height | 50 mm |
Length | 445 mm |
Width | 181 mm |