




€290.16/ pieceexcl. VAT
€351.09incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Socket and Pear Head Ratchet Set |
Set version | 1 X sliding T-handle, 1/4", 1 X spinner handle, 1/4", 2 X extension bar, 1/4", 1 X universal joint, 1/4", 1 X adaptor, F 1/4" to M 3/8", 4 X hexagon L-key, nickel finish, 13 X 1/4" socket hex, 20 X 1/4" bit driver, |
Total number of tools | 45 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.97 kg |
Height | 38 mm |
Length | 445 mm |
Width | 181 mm |