






€46.24/ pieceexcl. VAT
€55.95incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 706 |
Type | Slotted Screwdriver Set |
Set version | 1.0 x 50, 1.2 x 50, 1.5 x 50, 1.8 x 50, 2 x 50, 2.5 x 50 Slotted Screwdriver Set |
Material | High Performance Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 0.222 kg |
Type | Slotted Screwdriver Set |
Height | 27 mm |
Length | 227 mm |
Width | 95 mm |