






€49.66/ pieceexcl. VAT
€60.09incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 706 |
Type | Slotted/Phillips/Torx Screwdriver Set |
Set version | 1.5 x 50, 2.5 x 50, 3.5 x 75, PH0 x 50, PH1 x 75, T6 x 50, T8 x 50 Slotted/Phillips/TORX Screwdriver Set |
Material | High Performance Steel |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 0.35 kg |
Height | 27 mm |
Length | 227 mm |
Width | 95 mm |