BAHCO

BAHCO Slotted/Phillips Screwdriver Set, 620 Series, Set of 6, High-performance alloy steel

  • ERIKS:12143425
  • Manufacturer:7314150128594
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€41.39/ pieceexcl. VAT

€50.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
620
Type
Slotted/Phillips Screwdriver Set
Set version
0.5 x 3.0 x 100, 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6.5 x 150, PH1 x 150, PH2 x 175 Slotted/PH1-PH2 Phillips Screwdriver Set
Material
High-performance alloy steel
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.465 kg
Height
45 mm
Length
335 mm
Width
195 mm