






€44.78/ pieceexcl. VAT
€54.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 9710 |
Type | Slotted/Phillips Nut Driver Set |
Set version | 0.8 x 4.5 x 90, 1.0 x 5.5 x 100, 1.2 x 6.5 x 125, 1.2 x 8.0 x 150, PH1 x 80, PH2 x 110 Slotted/Phillips Nut Driver Set |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.65 kg |
Height | 40 mm |
Length | 328 mm |
Width | 160 mm |