




€36.91/ pieceexcl. VAT
€44.66incl. VAT
7 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Slotted and Phillips Screwdriver Set |
Set version | 0.5 x 3.0 x 100, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PH1 x 80, PH2 x 100 VDE Insulated Slotted and Phillips Screwdriver Set |
Material | High-performance alloy steel |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.45 kg |
Height | 38 mm |
Length | 365 mm |
Width | 175 mm |