BAHCO

BAHCO Slotted and Phillips Screwdriver Set , BahcoFit Series, Set of 7, High Performance Steel

  • ERIKS:14843309
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Set includes 7 pieces of insulated VDE screwdriver set for slotted and Phillips screws
Slotted screwdrivers (B196): 0.5 x 3 x 100 mm, 0.8 x 4 x 100 mm, 1 x 5.5 x 125 mm, 1.2 x 6.5 x 150 mm, Phillips (B197) PH0 x 75 mm, PH1 x 80 mm, PH2 x 100 mm
Phosphate finishing tip for higher precision, provides precise fit and does not flake
Two-component handle with a large area of soft grip for a comfortable grip and maximum strength
Soft, high-friction material with ribbed surface for a comfortable grip and maximum friction even when the hand is greasy
Vertical grooves for a comfortable grip and maximum friction non-slip
Permanent symbol and markings on the handle for quick identification of the tip
Article code and size on the handle
Integrated hanging hole
Blade made of high-alloy quality steel for greater strength and reliability, cast directly via insulation on the blade
For working under current up to 1000 V, quality blade insulation applied directly to the blade
Individually inspected and manufactured according to IEC 60900, tested at 10. 000 V
In cardboard box
Comfortable to use with two-component handle made of more than 75% rubber
Maximum grip thanks to vertical anti-slip grooves in the handle
Easy size and type designation using the markings on the handle
High-performance insulated steel alloy shaft with phosphate finishing tip
Save to list

€36.71/ pieceexcl. VAT

€44.42incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
BahcoFit
Type
Slotted and Phillips Screwdriver Set
Set version
0.5 x 3.0 x 100, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6.5 x 150, PH0 x 75, PH1 x 80, PH2 x 100 BahcoFit VDE Insulated Slotted and Phillips Screwdriver Set
Material
High Performance Steel
Total number of tools
7
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Cardboard
Weight
0.53 kg
Height
38 mm
Length
365 mm
Width
220 mm