BAHCO

BAHCO Slogging Ring Spanner, 7444SG-M Series, Special Steel, 580 mm LG, 155 mm WD

  • ERIKS:23069507
  • Manufacturer:7314151830120
Image 1
Image 2
Image 1
Image 2
Save to list

€2,186.25/ pieceexcl. VAT

€2,645.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
155 mm
Length
580 mm
Low spark model
No
Material
Special Steel
Weight
18550 g