BAHCO

BAHCO Slogging Ring Spanner, 7444SG-M Series, Special Steel, 520 mm LG, 140 mm WD

  • ERIKS:23069504
  • Manufacturer:7314151830090
Image 1
Image 2
Image 1
Image 2
Save to list

€1,453.49/ pieceexcl. VAT

€1,758.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
140 mm
Length
520 mm
Low spark model
No
Material
Special Steel
Weight
12500 g